-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Connector, Rain Tight |
---|---|
Fitting Material | Steel |
Fitting Type | Connector |
Overall Length | 1 29/32" |
---|---|
Trade Size | 1" |
Type | EMT |
Weight (kg) | 0.1089 |
---|
Please note that the item you have bought is a 115V.