-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cast Compression Coupling |
---|---|
Conduit Size | 3" |
Conduit Sub-Category | EMT Conduit |
Material | Die Cast Zinc |
---|---|
Overall Length | 3-9/16" |
Height (cm) | 19.81 |
---|---|
Length (cm) | 28.45 |
Width (cm) | 28.24 |
HS Code | 8536904000 |
---|---|
Weight (kg) | 0.7794 |
UPC | 050169028728 |
Please note that the item you have bought is a 115V.