-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Protection Plate |
---|---|
Color | Natural |
Depth | 5" |
Length | 5" |
Material | Steel |
---|---|
Sub-Category | Mounting Accessories |
Width | 1.5" |
Height (cm) | 0.51 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 3.05 |
HS Code | 7326908588 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0549 |
UPC | 050169127131 |
Please note that the item you have bought is a 115V.