RACO 2662 Pulling Elbow, UB-Style, 1/2 Inch, Threaded Zinc, 3.5 Cu. Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£22.26 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 2662

  • Item: CD3ULP

  • Cross Ref: 52AW04

Product Specifications:

ItemPulling Elbow
ColorSilver
Back TypeFlat
Body MaterialZinc
Body StyleUB
Body TypePulling Elbow
Capacity3.5 cu. in.
Hazardous Location ClassNo
Hub Size1/2"
Hub StyleThreaded
Special FeaturesRigid

Shipping Info:

Ship weight (kg) 0.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes