-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insulated Set Screw Connector |
---|---|
Fitting Material | Die Cast Zinc |
Fitting Type | Connector |
Overall Length | 1.156" |
---|---|
Trade Size | 1/2" |
Type | EMT |
Weight (kg) | 0.0315 |
---|
UPC | 050169026342 |
---|
Please note that the item you have bought is a 115V.