RACO 2062-15 EMT Elbow, 1/2 Inch, 90 Degree, 2-3/32 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£15.40 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 2062-15

  • Item: CD3KHT

  • Cross Ref: 52AX90

Product Specifications:

ItemElbow 90 Degree
Fitting MaterialSteel
Fitting TypeElbow
Overall Length2-3/32"
Trade Size1/2"
TypeEMT

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes