RACO 2002 EMT Set Screw Connector, 1/2 Inch, 1-13/32 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£6.37 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 2002

  • Item: CD2YUH

  • Cross Ref: 52AU49

Product Specifications:

ItemSet Screw Connector
Fitting MaterialSteel
Fitting TypeConnector
Overall Length1-13/32"
Trade Size1/2"
TypeEMT

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes