RACO 1853-20 Rigid Threaded Coupling, 3/4 Inch Threaded IMC, 1-3/32 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£11.81 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 1853-20

  • Item: CD3KHN

  • Cross Ref: 52AU50

Product Specifications:

ItemThreaded Coupling
Fitting MaterialSteel
Fitting TypeCoupling
Overall Length1-3/32"
Trade Size3/4"
TypeThreaded IMC, Rigid

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes