RACO 1852-25
  • Model: 1852-25
  • Item: CD2FGU
  • Cross: 52AU48

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

RACO | 1852-25 | CD2FGU | 52AU48 | Threaded Coupling
Hover to zoom
In Stock
£4.66 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemThreaded Coupling
    Fitting MaterialSteel
    Fitting TypeCoupling
    Overall Length1.75"
    Trade Size1/2"
    TypeThreaded IMC, Rigid

    Shipping Info:

    Ship weight (kg) 0.06

    Brand Overview:

    Raco is a Hubbell Incorporated brand that manufactures various electrical and electronic products. Hubbell Raco offers a comprehensive line of high-quality steel and non-metallic electrical boxes, connectors, covers and fittings. These products are UL listed and ANSI / NEMA approved. Raco electrical boxes are used to protect wires, switches and receptacles and come in different materials, capacities, mounting types and dimensions. The company also offers various conduit fittings for coupling, connecting and fastening conduits. Shop from a wide range of electrical boxes and conduit fittings on Raptor Supplies, one of the authorised Hubbell Raco distributors.

    Sent to your email in 30 min

    Model: 1852-25Item: CD2FGUCross: 52AU48