-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compression Connector |
---|---|
Conduit Size | 3" |
Conduit Sub-Category | Rigid/IMC Conduit |
Material | Steel and Malleable Iron |
---|---|
Overall Length | 4" |
Height (cm) | 13.02 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 16.51 |
HS Code | 8536904000 |
---|---|
Weight (kg) | 1.4828 |
UPC | 050169018125 |
Please note that the item you have bought is a 115V.