RACO 1706 Rigid Hub, 1-1/2 Inch Threaded IMC, 1-59/64 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£52.52 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: 1706

  • Item: CD2WPR

  • Cross Ref: 52NE21

Product Specifications:

ItemHub
Fitting MaterialDie Cast Zinc
Fitting TypeHub
Overall Length1-59/64"
Trade Size1.5"
TypeThreaded IMC, Rigid

Shipping Info:

Ship weight (kg) 0.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes