-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hub |
---|---|
Fitting Material | Die Cast Zinc |
Fitting Type | Hub |
Overall Length | 1 33/64" |
---|---|
Trade Size | 3/4" |
Type | Threaded IMC, Rigid |
Weight (kg) | 0.1166 |
---|
UPC | 050169017036 |
---|
Please note that the item you have bought is a 115V.