RACO 1702 Rigid Hub, 1/2 Inch Threaded IMC, 1-1/2 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£18.73 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 1702

  • Item: CD2WPH

  • Cross Ref: 52AU56

Product Specifications:

ItemHub
Fitting MaterialDie Cast Zinc
Fitting TypeHub
Overall Length1.5"
Trade Size1/2"
TypeThreaded IMC, Rigid

Shipping Info:

Ship weight (kg) 0.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes