RACO 1426B2 EMT Insulating Bushing, 1-1/2 Inch, 61/100 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£9.98 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 1426B2

  • Item: CD3TYG

  • Cross Ref: 52AV38

Product Specifications:

ItemInsulating Bushing
Fitting MaterialPlastic
Fitting TypeBushing
Overall Length61/100"
Trade Size1.5"
TypeEMT

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes