RACO 1423B4 EMT Insulating Bushing, 3/4 Inch Size, 23/64 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£9.60 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: 1423B4

  • Item: CD3QPU

  • Cross Ref: 52AU86

Product Specifications:

ItemInsulating Bushing
Fitting MaterialPlastic
Fitting TypeBushing
Overall Length23/64"
Trade Size3/4"
TypeEMT

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes