RACO 1246 Rigid Bonding Locknut, 1-1/2 Inch Threaded IMC, 2-3/5 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£15.34 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 1246

  • Item: CD3PTE

  • Cross Ref: 52AV88

Product Specifications:

ItemBonding Locknut
Fitting MaterialSteel
Fitting TypeLocknut
Overall Length2-3/5"
Trade Size1.5"
TypeThreaded IMC, Rigid

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes