RACO 1150 Rigid Reducing Bushing, 1-1/2 x 1 Inch Threaded IMC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£17.30 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 1150

  • Item: CD2YUP

  • Cross Ref: 52AW48

Product Specifications:

ItemReducing Bushing
Fitting MaterialSteel
Fitting TypeReducer
Trade Size1-1/2" x 1"
TypeThreaded IMC, Rigid

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes