RACO 1042 Steel Knock Out Seal, For Knockouts, Conduit 1/2 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£6.69 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: 1042

  • Item: CD2WPL

  • Cross Ref: 52AW71

Product Specifications:

ItemKnock Out Seal
ColorSilver
Conduit Size1/2
Depth0.360"
DesignRound
FunctionCovers Exposed Knockout Holes
Length1.080"
MaterialSteel
Number of Gangs0
Sub-CategoryInstallation Accessories
Width1.080"

Product Details:

  • Characteristics: Corrosion Resistant

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes