-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swivel Stem Caster Kit |
---|---|
Caster Material | Thermoplastic Resin |
Caster Type | Swivel |
Material | Polyurethane |
---|---|
Size | 5" x 1 1/4" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 12.7 |
HS Code | 8716903000 |
---|---|
Weight (kg) | 4.05 |
UPC | 651588041437 |
Please note that the item you have bought is a 115V.