-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Window |
---|---|
Color | Clear |
Depth | 1/4" |
Finish | Smooth |
Fits Bin Width | 12.375" |
Height | 3" |
---|---|
Material | Crystal Styrene |
Type | Giant Hopper Bins |
Use With | Mfr. No. QMS531 |
Width | 11" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 27.69 |
Width (cm) | 7.11 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.41 |
UPC | 651588041338 |
Please note that the item you have bought is a 115V.