-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Bin |
---|---|
Caster Size | 3" |
Caster Type | (4) Swivel |
Color | Black |
Divider Color | Black |
Inside Height | 10.25" |
Inside Length | 17.125" |
Inside Width | 14.75" |
Load Capacity | 300 lb. |
Material | Polypropylene |
---|---|
No. of Divider Slots Long | 3 |
Outside Height | 11" |
Outside Length | 18" |
Outside Width | 16.5" |
Use Divider No. | Mfr. No. DUS270 |
Use with Grainger Divider No. | 8C774 |
Volume | 1.49 cu. ft. |
Volume Capacity | 1.49 cu. ft. |
Height (cm) | 28.19 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 41.66 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.84 |
UPC | 651588037973 |
Please note that the item you have bought is a 115V.