Sign In

QUANTUM STORAGE SYSTEMS QPR-101YL Bin Shelving Unit 18 Depth x 36 Width x 78 Height 72 Bins

Item: AJ2KPG
Model: QPR-101YL
Cross Ref: 9DZ03
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,742.06 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Bin Shelving Unit
Bin Color Yellow
Bin Depth 11.625"
Bin Height 4"
Bin Type Shelf
Bin Width 4.125"
Color Gray
Finish Baked Enamel
Material Steel
Number of Shelves 9
Overall Depth 18"
Overall Height 78"
Overall Width 36"
Shelf Depth 18"
Shelf Width 36"
Total Number of Bins 72

Shipping Information

Height (cm) 198.12
Length (cm) 45.72
Width (cm) 91.44
Country Of Origin US
Weight (kg) 91.6272
UPC 651588022696

Explore Products

Please note that the item you have bought is a 115V.

Agree