-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Bin |
---|---|
Caster Size | 3" |
Caster Type | (4) Swivel, (2) with Brakes |
Color | Blue |
Inside Height | 10.125" |
Inside Length | 13.625" |
Inside Width | 17.5" |
Load Capacity | 250 lb. |
---|---|
Material | Polyethylene |
Outside Height | 15 13/16" |
Outside Length | 15.25" |
Outside Width | 19.875" |
Volume | 1.40 cu. ft. |
Volume Capacity | 1.40 cu. ft. |
Height (cm) | 31.5 |
---|---|
Length (cm) | 49.78 |
Width (cm) | 38.61 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.7 |
UPC | 651588018736 |
Please note that the item you have bought is a 115V.