-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Storage Rack |
---|---|
Cabinet Depth | 14-5/8" |
Cabinet Height | 52" |
Cabinet Width | 23.625" |
---|---|
Color | Ivory |
Number of Drawers or Bins | 288 |
Height (cm) | 121.92 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 9403200020 |
Country Of Origin | US |
---|---|
Weight (kg) | 41.73 |
UPC | 651588202876 |
Please note that the item you have bought is a 115V.