-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tote Box Lid |
---|---|
Color | Red |
Material | Polyethylene |
Outside Height | 1.5" |
Outside Length | 14.25" |
---|---|
Outside Width | 20.875" |
Use With | Mfr. No. 123834Red |
Height (cm) | 3.81 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 40.64 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.98 |
UPC | 651588012697 |
Please note that the item you have bought is a 115V.