-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tote Box Lid |
---|---|
Color | Gray |
Material | Polyethylene |
Outside Height | 1.5" |
Outside Length | 12.375" |
---|---|
Outside Width | 17.875" |
Use With | Mfr. No. 123831Gray |
Height (cm) | 3.81 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 35.05 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.5 |
UPC | 651588012499 |
Please note that the item you have bought is a 115V.