Sign In

QORPAK PLC-10046 Vial 11ml - Pack Of 500

In Stock
Item: AD4NCV
Model: PLC-10046
Cross Ref: 41U416

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$283.89 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Vial
Capacity 11mL
Color Natural

Shipping Information

Height (cm) 35.56
Length (cm) 46.99
Width (cm) 40.64
HS Code 3923300000
Country Of Origin US
Weight (kg) 226.8

Explore Products

Please note that the item you have bought is a 115V.

Agree