-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Metal Can |
---|---|
Capacity | 1 qt. |
Color | Silver |
Handle | Yes |
Height | 16.25 |
---|---|
Lid Type | Triple Tite Lid |
Material | Tin Plated Steel |
Shape | Round |
Height (cm) | 46.99 |
---|---|
Length (cm) | 54.61 |
Width (cm) | 38.1 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.6184 |
UPC | 995478463313 |
Please note that the item you have bought is a 115V.