-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Paint Can |
---|---|
Capacity | 1 qt. |
Color | Silver |
Diameter | 4.25 |
Handle | No |
Height | 4.86 |
---|---|
Lid Type | Triple Tite Lid |
Material | Metal |
Shape | Straight Sided |
Used For | Single Trip Shipping |
Height (cm) | 38.61 |
---|---|
Length (cm) | 55.37 |
Width (cm) | 46.99 |
HS Code | 7326901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.82 |
UPC | 994141598611 |
Please note that the item you have bought is a 115V.