-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vial |
---|---|
Capacity | 11.09mL |
Closure Lining | Pulp and Vinyl |
Closure Material | Phenolic |
Color | Clear |
---|---|
Material | Borosilicate Glass |
Neck Size | 15-425 |
Height (cm) | 7.3 |
---|---|
Length (cm) | 35.24 |
Width (cm) | 18.42 |
HS Code | 7010900540 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.8 |
Please note that the item you have bought is a 115V.