-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Precleaned Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Glass |
Capacity | 8 oz. |
Class | Vacuum and Ionized |
Closure Color | Black |
Closure Material | Phenolic/Polyethylene |
---|---|
Diameter | 62mm |
Graduation Range | 240mL/8 oz. |
Height | 127mm |
Mouth | Wide |
Screw Closure Size | 58-400 mm |
Shape | Medium Round |
Height (cm) | 124.05 |
---|---|
Length (cm) | 25.86 |
Width (cm) | 51.44 |
HS Code | 7010900530 |
---|---|
Country Of Origin | US |
Weight (kg) | 43.54 |
Please note that the item you have bought is a 115V.