QORPAK GLC-01126 Bottle Cleaned 4 Ounce 22-400 - Pack Of 24

Model: GLC-01126
Item: AD4NVA
Cross Ref: 41W021
In Stock

£57.42

Payment Methods

Product Specifications:

Item Precleaned Bottle
Basic Material Glass
Body Color Clear
Body Material Glass
Capacity 4 oz.
Class Vacuum and Ionized
Closure Color Green
Closure Material Thermoset F217/PTFE
Diameter 48mm
Graduation Range Not Specified
Height 112mm
Mouth Narrow
Screw Closure Size 22-400mm
Shape Boston Round

Shipping Info:

Ship weight (kg) 2.81
Ship height (cm) 12.54
Ship length (cm) 30.15
Ship width (cm) 20
HS code 7010900540
Country of Origin US