-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dropper Bottle |
---|---|
Basic Material | Glass |
Body Color | Amber |
Body Material | Glass |
Capacity | 1 Oz. |
Closure Color | Black |
Closure Material | Phenolic/Plastic |
Diameter | 29mm |
---|---|
Graduation Range | Not Specified |
Height | 55mm |
Mouth | Narrow |
Screw Closure Size | 20-400 mm |
Shape | Oval |
Height (cm) | 24.47 |
---|---|
Length (cm) | 19.69 |
Width (cm) | 31.12 |
HS Code | 7010900540 |
---|---|
Country Of Origin | US |
Weight (kg) | 32.66 |
Please note that the item you have bought is a 115V.