-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Sample Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Glass |
Capacity | 4 oz. |
Closure Color | Tan |
Closure Material | Cork |
---|---|
Diameter | 37mm |
Graduation Range | Not Specified |
Height | 163mm |
Mouth | Narrow |
Shape | Cylindrical |
Height (cm) | 96.52 |
---|---|
Length (cm) | 35.86 |
Width (cm) | 36.83 |
HS Code | 7010900540 |
---|---|
Country Of Origin | US |
Weight (kg) | 65.32 |
Please note that the item you have bought is a 115V.