-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vial |
---|---|
Capacity | 1 Oz. |
Color | Clear |
Material | Borosilicate Glass |
---|---|
Neck Size | 22-400 |
Height (cm) | 10.16 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 23.5 |
HS Code | 7010900540 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.55 |
Please note that the item you have bought is a 115V.