-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Precleaned Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Glass |
Capacity | 32 oz. |
Class | Cleaned for Semi-Volatiles |
Closure Color | White |
Closure Material | Polypropylene/PTFE |
---|---|
Diameter | 94mm |
Graduation Range | Not Specified |
Height | 86mm |
Mouth | Narrow |
Screw Closure Size | 33-400 mm |
Shape | Boston Round |
Height (cm) | 23.37 |
---|---|
Length (cm) | 39.62 |
Width (cm) | 29.97 |
HS Code | 7010900540 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.4 |
Please note that the item you have bought is a 115V.