QMARK CP751F Electric Convection Ceiling Heater, Heater Voltage 120 VAC, Watts 750, BtuH 2559

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£561.86 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: CP751F

  • Item: CD2WTT

  • Cross Ref: 54UD26

Product Specifications:

ItemElectric Convection Ceiling Heater
Amps6.3
BtuH2559
FinishWhite Powder Coat
Height1"
Hz60
kW0.375
Length48"
Mounting TypeSurface or Recessed
Phase1
Voltage120VAC
Watts750
Width24"

Shipping Info:

Ship weight (kg) 11.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes