QMARK CP378F Electric Convection Ceiling Heater, Heater Voltage 208 VAC, Watts 375, BtuH 1280

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£394.11 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: CP378F

  • Item: CD2WTP

  • Cross Ref: 54UD23

Product Specifications:

ItemElectric Convection Ceiling Heater
Amps1.8
BtuH1280
FinishWhite Powder Coat
Height1"
Hz60
kW0.375
Length24"
Mounting TypeSurface or Recessed
Phase1
Voltage208VAC
Watts375
Width24"

Shipping Info:

Ship weight (kg) 6.57

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes