PULSAFEEDER LC02SA-PTC1-G19 Diaphragm Chemical Metering Pump, Adjustable Output, 80 Psi, 115 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£589.00 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: LC02SA-PTC1-G19

  • Item: CD3VUC

  • Cross Ref: 20LX67

Product Specifications:

ItemChemical Metering Pump
Ball MaterialCeramic
Body MaterialResin
cc/Min.16
Cord Length6'
Diaphragm MaterialPTFE
Flow RateAdjustable
Head and Fitting MaterialGFPPL
Height9-10/16"
HP1/5
Hz50/60
Length9.5"
Max. Flow6.00 gpd
Max. Strokes per Minute125
Min. Flow Rate0.06 gpd
Number of Feeds1
Phase1
Pump TypeDiaphragm
Seals and O-RingsPTFE
Self-PrimingYes
Suction Lift4 Ft.
Voltage115VAC
Width5"

Shipping Info:

Ship weight (kg) 3.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes