-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ratcheting Combination Wrench |
---|---|
Finish | Black Chrome |
Flexible Head | No |
Head Size | 14mm |
Material | Forged Steel |
Min. Arc Swing | 5 Degrees |
Number of Geared Teeth | 72 |
Number of Points | 12 |
Offset | 15 Degrees |
---|---|
Overall Length | 3.437" |
Reversing | Yes |
SAE or Metric | Metric |
Size | 14mm |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Wrench Style | Spline, Stubby |
Height (cm) | 1.02 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 2.79 |
HS Code | 8204110030 |
---|---|
Weight (kg) | 0.0675 |
UPC | 662679113827 |
Please note that the item you have bought is a 115V.