-
Change Country
-
English
- Sign in
- Source Now
Item | Nut Driver |
---|---|
Blade Material | Steel |
Color | Chrome |
Handle | Soft Grip Bi-Material |
Handle Color | Black/Gray |
Handle Design | Ergonomic |
Handle Material | Multi-Component |
Hex | 8 mm |
Hex Size | 8.0mm |
Nonsparking | No |
---|---|
Overall Length | 7.6" |
SAE or Metric | Metric |
Shaft | Hollow |
Shank | Round |
Shank Length | 4" |
Shank Material | Steel |
Shank Type | Hollow Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 2.54 |
---|---|
Length (cm) | 19.3 |
Width (cm) | 12.7 |
HS Code | 8204200000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.09 |
UPC | 662679082741 |