-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nut Driver Set |
---|---|
Handle Color | Multicolor |
Handle Design | Ergonomic |
Handle Material | Multi-Component |
Hex Size | 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 12.0, 13.0 mm |
Insulated | No |
Number of Pieces | 10 |
Overall Length | 7.5" |
---|---|
SAE or Metric | Metric |
Shank Length | 3" |
Shank Material | Alloy Steel |
Shank Type | Hollow Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Country Of Origin | TW |
---|
Weight (kg) | 1.035 |
---|
Please note that the item you have bought is a 115V.