PROTO JFE6KIT Battery Tool Kit 6 Piece Set
  • Model: JFE6KIT
  • Item: AF2DKR
  • Cross: 6RKL5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PROTO | JFE6KIT | AF2DKR | 6RKL5 | Battery Tool Kit
Hover to zoom
In Stock
£132.50 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBattery Tool Kit
    Type6 Piece Set
    Used ForBattery Maintenance

    Shipping Info:

    Ship weight (kg) 1.58
    Ship height (cm)7.62
    Ship length (cm)35.56
    Ship width (cm)12.7
    HS code8205595560
    Country of OriginCN

    Brand Overview:

    Proto Industrial Tools, a division of Stanley Black and Decker, is a leading manufacturer of industry-grade torque tools, cutting tools, finishing tools and fastening tools. These Stanley Proto tools are widely used in military and Government institutions, as well as in manufacturing, oil & gas, and aerospace industries. The Proto Tools catalogue includes a wide range of sockets, wrenches, ratchets, screwdrivers, hex keys, pliers, snips, clamps, master sets and tethered tools. The brand's steel / alloy steel crowfoot wrenches have an anti-slip design and are ideal for low-torque applications where standard wrenches or ratchets cannot be used. Choose from a wide range of these quality wrenches and other company products, such as socket bits, hand-held punches and chisels, on Raptor Supplies, an authorised Proto tools supplier.

    Sent to your email in 30 min

    Model: JFE6KITItem: AF2DKRCross: 6RKL5

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '132.50', 'items': [{ 'id': 'AF2DKR', 'google_business_vertical': 'retail' }] }); }, 5000);