PROTO J7324 Drive Deep Impact Socket, Alloy Steel Construction, 12 Points
  • Model: J7324
  • Item: AA8ZGJ
  • Cross: 1AX48

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£15.39 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemImpact Socket
    Drive Size1/2"
    Drive TypeSquare
    FinishBlack Oxide
    MaterialForged Alloy Steel
    Number of Points12
    Output TypeDouble Hex
    Overall Length3.25"
    SAE or MetricSAE
    Size3/4"
    Socket DepthDeep
    UPC662679340582

    Shipping Info:

    Ship weight (kg) 0.23
    Ship height (cm)3.05
    Ship length (cm)8.26
    Ship width (cm)3.05
    HS code8207806000
    Country of OriginUS

    Product Details:

    • Drive deep impact socket designed for removing damaged fasteners in automotive, manufacturing, power supply and maintenance & repair applications
    • TorquePlus internal design and drive configuration for easier socket engagement, fastener rounding minimisation and slippage elimination with even contact stress distribution
    • Side locking hole for ensuring maximum grip and alloy steel construction with black oxide finish for durability
    • Adheres to ASME B107.2 and AS954E S3.81 standards