PROTO J6222 Torque Multiplier, Two Stage Planetary Gear System, 20 Inch Length
  • Model: J6222
  • Item: AA8YEH
  • Cross: 1ART7

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1947.11 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTorque Multiplier
    Accuracy+/-5%
    Gear Ratio15:1
    Handle Length14.125"
    Head Dia.4.031"
    Head Thickness5-13/16"
    MaterialBi Material
    Max. Rated Input162 ft.-lb.
    Max. Rated Output2200 ft.-lb.
    Measurement TypeFoot-Pound
    Overall Length20"
    UPC662679130381

    Shipping Info:

    Ship weight (kg) 9.3
    Ship height (cm)41.4
    Ship length (cm)32.51
    Ship width (cm)13.21
    HS code8204110060
    Country of OriginUS

    Product Details:

    • 2200 ft lb torque multiplier designed for use with impact sockets and torque wrenches in automotive, manufacturing and servicing applications
    • Tubular reaction bar for preventing multiplier from turning and two-stage planetary gear system offering accuracy up to +/- 5%
    • Anti-backlash device for retaining wind up force and blow moulded case for secure storage & portability
    • Works in compliance with NIST standards