PROTO J5538 Socket, 3/4 Inch Drive, 12 Point Standard, Fractional
  • Model: J5538
  • Item: AA8XNR
  • Cross: 1AP47

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PROTO J5538 Socket 3/4 Inch Drive 1-3/16 Inch 12 Point Standard | AA8XNR 1AP47
Hover to zoom
In Stock
£23.88 / unit
Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSocket
    Drive Size3/4"
    Drive TypeSquare
    FinishSatin
    MaterialHeat Treated Alloy Steel
    Number of Points12
    Output TypeHex
    Overall Length2-7/32"
    SAE or MetricSAE
    Size1.187"
    Socket DepthStandard
    Tether CapableStandard Tool(Accessory Needed for Tethering)
    UPC662679200275

    Shipping Info:

    Ship weight (kg) 0.27
    Ship height (cm)4.06
    Ship length (cm)5.84
    Ship width (cm)4.06
    HS code8204200000
    Country of OriginUS

    Product Details:

    • Suitable for use on stubborn, damaged or worn-out fasteners made from soft materials
    • TorquePlus design provides high-performance drive configuration for quick and easy socket engagement, as well as reduction in fastener rounding rates
    • Manufactured from heat-treated alloy steel with a ball detent design and side locking hole
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW