PROTO J54417/16 Socket Bit 1/2 Drive 7/16 Inch Hex
  • Model: J54417/16
  • Item: AA8XLX
  • Cross: 1AP06

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PROTO | J54417/16 | AA8XLX | 1AP06 | Socket Bit
Hover to zoom
In Stock
£13.55 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSocket Bit
    Bit Length1.75"
    Bit StyleHex
    Drive Size1/2"
    Drive TypeSquare
    FinishFull Polished Chrome
    Insertion Length1-3/4"
    MaterialHeat Treated Alloy Steel
    Number of Points6
    Overall Length3.25"
    SAE or MetricSAE
    Size7/16"
    Socket DepthStandard
    Tip Size7/16"
    Tip TypeHex

    Shipping Info:

    Ship weight (kg) 0.12
    Ship height (cm)2.54
    Ship length (cm)10.16
    Ship width (cm)5.59
    HS code8207906000
    Country of OriginUS

    Brand Overview:

    Proto Industrial Tools, a division of Stanley Black and Decker, is a leading manufacturer of industry-grade torque tools, cutting tools, finishing tools and fastening tools. These Stanley Proto tools are widely used in military and Government institutions, as well as in manufacturing, oil & gas, and aerospace industries. The Proto Tools catalogue includes a wide range of sockets, wrenches, ratchets, screwdrivers, hex keys, pliers, snips, clamps, master sets and tethered tools. The brand's steel / alloy steel crowfoot wrenches have an anti-slip design and are ideal for low-torque applications where standard wrenches or ratchets cannot be used. Choose from a wide range of these quality wrenches and other company products, such as socket bits, hand-held punches and chisels, on Raptor Supplies, an authorised Proto tools supplier.

    Sent to your email in 30 min

    Model: J54417/16Item: AA8XLXCross: 1AP06

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '13.55', 'items': [{ 'id': 'AA8XLX', 'google_business_vertical': 'retail' }] }); }, 5000);