PROTO J54212 Socket Set, TorquePlus Drive Configuration, 1 Inch Drive Size
  • Model: J54212
  • Item: AE3CHT
  • Cross: 5C904

PROTOPROTO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£409.96 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSocket Set
    Deep Socket Point Styles IncludedNone
    Drive Size1/2"
    FinishFull Polish
    Flex Socket Point Styles IncludedNone
    Number of Pieces29
    SAE or MetricMetric
    Sockets Included12 pt. Standard: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 36mm
    Std. Socket Point Styles Included12
    Tether CapableStandard Tool(Accessory Needed for Tethering)
    UPC662679240509

    Shipping Info:

    Ship weight (kg) 8.62
    Ship height (cm)9.21
    Ship length (cm)47.63
    Ship width (cm)44.45
    HS code8204200000
    Country of OriginUS

    Product Details:

    • Metric socket set designed for use with damaged or stubborn fasteners in automotive, metalworking and servicing applications
    • TorquePlus drive configuration and radius-corner design for slippage minimisation with even contact stress distribution and fastener rounding minimisation
    • Chrome finish for complete resistance against abrasive liquids & chemicals and blow moulded case for secure storage & job-site portability
    • Designed in compliance with AS 4283, ASME B107.5M and B107.500 standards