-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Socket Extension Set |
---|---|
Drive Size | 1/2" |
Finish | Full Polished |
Number of Pieces | 3 |
---|---|
Overall Length | 2-1/2", 5", 10" |
Size | 1/2" |
Height (cm) | 4.57 |
---|---|
Length (cm) | 26.92 |
Width (cm) | 9.91 |
HS Code | 8466100175 |
---|---|
Weight (kg) | 0.7245 |
UPC | 662679125042 |
Please note that the item you have bought is a 115V.