PROTO J5244 Drag Link Socket 3/8 Dr 11/16 Inch Slotted

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

PROTO | J5244 | AA8VHJ | 1AH92 | Drag Link Socket
In Stock
£10.82 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: J5244

    • Item: AA8VHJ

    • Cross Ref: 1AH92

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemDrag Link Socket
    Bit StyleSlotted
    Drive Size3/8"
    Drive TypeSquare
    Number of Points1
    Overall Length1.125"
    SAE or MetricSAE
    Size11/16"
    Socket DepthStandard
    Tip Size11/16"
    Tip TypeSlotted

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)2.03
    Ship length (cm)3.05
    Ship width (cm)2.03
    HS code8204200000
    Country of OriginUS

    Brand Overview:

    Proto Industrial Tools, a division of Stanley Black and Decker, is a leading manufacturer of industry-grade torque tools, cutting tools, finishing tools and fastening tools. These Stanley Proto tools are widely used in military and Government institutions, as well as in manufacturing, oil & gas, and aerospace industries. The Proto Tools catalogue includes a wide range of sockets, wrenches, ratchets, screwdrivers, hex keys, pliers, snips, clamps, master sets and tethered tools. The brand's steel / alloy steel crowfoot wrenches have an anti-slip design and are ideal for low-torque applications where standard wrenches or ratchets cannot be used. Choose from a wide range of these quality wrenches and other company products, such as socket bits, hand-held punches and chisels, on Raptor Supplies, an authorised Proto tools supplier.

    Sent to your email in 30 min

    Model: J5244Item: AA8VHJCross Ref: 1AH92